Shop All Rubber Boots
Xtratuf
Neoprene, Boot, White 12", Sz 11, PR
Mfr # 75136
Zoro # G3746029
product price: $30.79
/pr
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 75136
- Zoro # G3746029
- UPC # 086189078894
- Country of Origin United States
- Category Rubber Boots
Details
Item | Neoprene,Boot,White 12",Sz 11 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot,White 12 In.,Sz 11, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12754)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- XTRATUF Size 10 Men's Plain Rubber Boot, Brown (22172G/10)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- XTRATUF Women's 15 in Legacy Boot, BROWN REDTRO SALM, M, Size 10 (XWL9FF)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- Xtratuf Rubber Boots