No Product Image Available

Xtratuf

Neoprene, Boot, White 12", Sz 10, PR


product price: $32.65
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Satra Slip Test Results- Dairy Tile Wet 0.46
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Xtratuf
  • MFR # 75136
  • Zoro # G3746047
  • UPC #
    086189078887
  • Country of Origin United States
  • Category Rubber Boots

Details

Item Neoprene,Boot,White 12",Sz 10
Satra Slip Test Results- Dairy Tile Wet 0.46

Description

Neoprene,Boot,White 12 In.,Sz 10, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.