Shop All Rubber Boots
Xtratuf
Neoprene, Boot Copper, Tan 15", Sz 8, PR
Mfr # 22271G
Zoro # G3745800
product price: $142.45
/pr
Free Shipping & Returns
$142.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22271G
- Zoro # G3745800
- UPC # 086189009201
- Country of Origin China
- Category Rubber Boots
Details
Item | Neoprene,Boot Copper,Tan 15",Sz 8 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot Copper,Tan 15 In.,Sz 8, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fingerless Work Gloves - Small, Small, Red/Black/Gray (48-22-8745)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ8 (R23008)
- Xtratuf Foot Protection