Shop All Rubber Boots
Xtratuf
Neoprene, Boot Copper, Tan 15", Sz 7, PR
Mfr # 22272G
Zoro # G3746342
Free Shipping & Returns
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtratuf
- MFR # 22272G
- Zoro # G3746342
- UPC # 086189006828
- Country of Origin China
- Category Rubber Boots
Details
Item | Neoprene,Boot Copper,Tan 15",Sz 7 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot Copper,Tan 15 In.,Sz 7, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Size 8 Men's Plain Rubber Boot, Brown (22172G/8)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- Xtratuf Rubber Boots