Shop All Rubber Boots
Xtratuf
Neoprene, Boot Copper, Tan 15", Sz 15, PR
Mfr # 22272G
Zoro # G3746607
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22272G
- Zoro # G3746607
- UPC # 086189006903
- Country of Origin China
- Category Rubber Boots
Details
Item | Neoprene,Boot Copper,Tan 15",Sz 15 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot Copper,Tan 15 In.,Sz 15, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 4 (XAN1P/9180AP131-04)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- XTRATUF Size 8 Men's Plain Rubber Boot, Brown (22172G/8)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- Xtratuf Foot Protection