Shop All Rubber Boots
Xtratuf
Neoprene, Boot Copper, Tan 15", Sz 11, PR
Mfr # 22272G
Zoro # G3746491
original price:
$159.13
5% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtratuf
- MFR # 22272G
- Zoro # G3746491
- UPC # 086189006866
- Country of Origin China
- Category Rubber Boots
Details
Item | Neoprene,Boot Copper,Tan 15",Sz 11 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot Copper,Tan 15 In.,Sz 11, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- BOSS Knee Boots Rubr Blk Sz11 (2KP5221-11)
- Xtratuf Foot Protection