Shop All Boots and Outdoor
Xtratuf
Men's Trolling Pack Fleece Lined Ankle Deck Boot, GREY, M, Size 14
Mfr # XMAB1TP
Zoro # G012165503
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XMAB1TP
- Zoro # G012165503
- UPC # 193715409319
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
XTRATUF Deck Boots have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. Weve created lightweight silhouettes with the same XTRATUF non marking, slip resistant Chevron outsole as our iconic Legacy boot. This version features a faux shearling liner for added warmth, a color detail at the heel and printed pull tabs. XTRAUF Deck Boots have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. Weve created lightweight silhouettes with the same XTRATUF non marking, slip resistant Chevron outsole as our iconic Legacy boot. This version features a faux shearling liner for added warmth, a color detail at the heel and printed pull tabs. 100% WATERPROOF: Boots and footwear that are built to be 100% waterproof Our SRA rated slip resistant outsoles are made from an exclusive rubber compound that grips the floor surface creating sure footing Faux shearling lining for added warmth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage, Landscape, D-L-1327 (OS-DS-D-710-L-1327)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- HY-KO 1.25In Reflective Number 0, 10PK (B00363)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- XTRATUF Men's 6 IN Ankle Deck Boot Sport, DUCK CAMO GRAY, M, Size 11 (XADSM102)
- XTRATUF Men's 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDB900)
- Xtratuf Foot Protection