Shop All Boots and Outdoor
Xtratuf
Men's Sharkbyte 2.0 Eco Deck Shoe, DUCK CAMO, W, Size 8
Mfr # XSB2DCAM
Zoro # G512160404
product price: $83.59
/pr
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XSB2DCAM
- Zoro # G512160404
- UPC # 193715522599
- Country of Origin China
- Category Boots and Outdoor
Description
The Sharkbyte 2. 0 ECO brings you everything you have grown to love about the Sharkbyte collection, but with a comfort and eco friendly upgrade. Featuring a BIOLITE outsole, this silhouette is up to 30% lighter than the other Sharkbyte styles. It provides agility, breathability, and high energy return while offering the same superior traction benefit of all XTRATUF footwear. Along with our proprietary high performance foam this deck shoe is constructed from a REPREVE Our Ocean textile upper, which is made from ocean bound plastic bottles. REPREVE Our Ocean is a premium textile made from fiber and resin sourced from bottles at high risk of entering the ocean. We then treat this textile with a DWR water repellent coating for additional water resistance. The Sharkbyte 2. 0 ECO has a clean sport inspired design while still providing the needed safety benefits fishermen require both on and off the boat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK (EP100FO)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- XTRATUF Infant Minnow Ankle Deck Boot, BROWN, M, Size 6 (XIMAB900)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 10 (XMWRTE)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, M, Size 12 (22735)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- XTRATUF Men's 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDB900)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - XL (SC200916BKXL)
- Xtratuf Foot Protection