Shop All Boots and Outdoor
Xtratuf
Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 10
Mfr # XMWRTE
Zoro # G412156231
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XMWRTE
- Zoro # G412156231
- UPC # 193715409074
- Country of Origin China
- Category Boots and Outdoor
Description
The Wheelhouse is the commercial grade version of the Ankle Deck Boot. We know standing on your feet 12+ hours a day at sea can cause feet to swell, and the wider fit of this boot is built for that reality. The upper is reinforced in high wear areas such as the toe and heel for maximum durability. The boot features an EVA/PU blend insole for all day comfort, and an SRC rated outsole for industry leading oil and slip resistance. Winner of Fish Alaska Magazines Editors Choice Awards 2023. Wheelhouse is the commercial grade version of the Ankle Deck Boot. We know standing on your feet 12+ hours a day at sea can cause feet to swell, and the wider fit of this boot is built for that reality. The upper is reinforced in high wear areas such as the toe and heel for maximum durability. The boot features an EVA/PU blend insole for all day comfort, and an SRC rated outsole for industry leading oil and slip resistance. Winner of Fish Alaska Magazines Editors Choice Awards 2023. 100% WATERPROOF: Boots and footwear that are built to be 100% waterproof BREATHABLE MESH: A highly durable sandwich fabric which allows the foot to breathe SRC RATED SLIP RESISTANCE: SRC is the highest rating for slip resistance under the EN ISO 20345 2011 standard and requires passing both the SRA and SRB tests Featuring RealTree Edge camouflage print
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- PORTWEST Mesh Over Pants, Med (US386)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- XTRATUF Men's Sharkbyte 2.0 ECO Deck Shoe, GREY, M, Size 14 (XSB2101)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 5 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 9 (XWAB308)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 100)
- Xtratuf Boots and Outdoor