Shop All Boots and Outdoor
Xtratuf
Men's Mossy Oak Elements Ankle Deck Boot, CAMO, M, Size 13
Mfr # XMAB1MOW
Zoro # G212165372
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XMAB1MOW
- Zoro # G212165372
- UPC # 193715467104
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
Our best selling Men's Ankle Deck Boot is now available in Mossy Oak Elements Wakeform Arctic camouflage print. This popular silhouette is 100% waterproof and features the same non marking, slip resistant Chevron outsole as our iconic Legacy boot, worn by commercial fishermen on the Bering Sea. Wear it confidently and with pride. Our best selling Men's Ankle Deck Boot is now available in Mossy Oak Elements Wakeform Arctic camouflage print. This popular silhouette is 100% waterproof and features the same non marking, slip resistant Chevron outsole as our iconic Legacy boot, worn by commercial fishermen on the Bering Sea. Wear it confidently and with pride. Mossy Oak Elements Wakeform Arctic camouflage print 100% WATERPROOF: Boots and footwear that are built to be 100% waterproof SLIP RESISTANT: Our SRA rated slip resistant outsoles are made from an exclusive rubber compound that grips the floor surface creating sure footing XPRESSCOOL: evaporative cooling liner that helps regulate foot temperature to keep you comfortable in both cool and warm environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Octagonal, PK25 (42532)
- MCR SAFETY High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0 (V2CL2MLXL)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- XTRATUF Men's Sharkbyte 2.0 ECO Deck Shoe, GREY, M, Size 14 (XSB2101)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot Sport, OLIVE, M, Size 11 (ADSM300)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- Xtratuf Foot Protection