Shop All Boots and Outdoor
Xtratuf
Men's Ice 6 in Nylon Ankle Deck Boot, Bronze Brown, M, Size 7
Mfr # AIMN900
Zoro # G312162691
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # AIMN900
- Zoro # G312162691
- UPC # 193715407407
- Country of Origin China
- Category Boots and Outdoor
Description
As a resident of the 49th state, you learn to endure some of the harshest winters on this planet. Through extensive field work, the team at XTRATUF identified a gap in the marketplace when it came to traction on wet and icy surfaces. The ADB ICE NYLON is the ultimate wet weather, winter boot. Constructed from an innovative high abrasion resistant upper material coupled with a synthetic insulation made of hydrophobic fibers for water resistance and warmth. The ADB ICE NYLON features a waterproof breathable membrane, accompanied by a faux shearling lining. This boot features our Glacier Trek Pro outsole, a proprietary ice gripping compound paired with an SRC rated slip resistant rubber for the ultimate in slip resistance. As a resident of the 49th state, you learn to endure some of the harshest winters on this planet. Through extensive field work, the team at XTRATUF identified a gap in the marketplace when it came to traction on wet and icy surfaces. The ADB ICE NYLON is the ultimate wet weather, winter boot. Constructed from an innovative high abrasion resistant upper material coupled with a synthetic insulation made of hydrophobic fibers for water resistance and warmth. The ADB ICE NYLON features a waterproof breathable membrane, accompanied by a faux shearling lining. This boot features our Glacier Trek Pro outsole, a proprietary ice gripping compound paired with an SRC rated slip resistant rubber for the ultimate in slip resistance. This item runs small. We recommend ordering up one full size. 100% Waterproof membrane High Abrasion Nylon upper Faux Shearling Lining for warmth Suggested Temperature Rating to 20Degrees Farenheit / 29Degrees Celsius EVA insole GlacierTrek PRO non marking SRC Rated Outsole Provides Excellent Slip Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W86)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Trespassing Under Penalty Of Law (NS-No Trespassing Under Penalty Of Law)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 075)
- Xtratuf Boots and Outdoor