Xtratuf

Men's Apres Fish Slide, Taupe, M, Size 11


product price: $46.45
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is not your everyday slide, the Aprs Fish is non marking and has an SRC rated slip resistant outsole, gripping the deck or floors surface for sure footing. The Aprs Fish Slide features the XTRATUF logo across the top and is a one piece, lightweight sandal built from an innovative eco conscious material called BIOLITE. BIOLITE is a low compression high performance EVA foam that delivers superior impact absorption and support. It has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. So, you can feel as good about wearing them as your feet will in them after a long day on the water. This is not your everyday slide, the Aprs Fish is non marking and has an SRC rated slip resistant outsole, gripping the deck or floors surface for sure footing. The Aprs Fish Slide features the XTRATUF logo across the top and is a one piece, lightweight sandal built from an innovative eco conscious material called BIOLITE. BIOLITE is a low compression high performance EVA foam that delivers superior impact absorption and support. It has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. So, you can feel as good about wearing them as your feet will in them after a long day on the water. This item is sized for Men. For Women's sizing order one size down. Easy on and off Superior impact absorption BIOLITE a revolutionary high performance and eco friendlier injection molded EVA foam that is light weight, durable, supportive, and provides excellent SRC rated slip resistance Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.