Shop All Rubber Boots
Xtratuf
Men's Altitude 15 in Legacy Boot, BROWN, M, Size 14
Mfr # XMLA900
Zoro # G112166295
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XMLA900
- Zoro # G112166295
- UPC # 193715418007
- Country of Origin China
- Category Rubber Boots
Description
For over 60 years XTRATUF has been equipping commercial fishermen with Alaska proven footwear and boots. As fishing has evolved over the years so have the fishermens needs, therefore we continue to innovate and solve for how our boots can help our users stay safe, feel confident, and remain comfortable. Our iconic Legacy boot has been around since the late 50s and our users are now wearing them in more environments and for more reasons than ever before. These new demands warrant innovation and so we integrated modern technologies and design features into the classic and well proven style. The Legacy Altitude is an all terrain version of our classic Legacy boot. Built on a new outsole with multi traction lugs designed for all terrain adventures while still maintaining SRA slip resistant when you find yourself back on wet and slippery decks. The outsole lugs are specifically designed to flex and shed debris as you move. 100% waterproof and constructed with our signature triple dipping technique, which creates a seamless and flexible barrier that is highly resistant to many organic and inorganic acids, chemicals, and contaminants The Altitude also features additional shin, ankle, and heel reinforcement to provide enhanced protection and durability. For over 60 years XTRATUF has been equipping commercial fishermen with Alaska proven footwear and boots. As fishing has evolved over the years so have the fishermens needs, therefore we continue to innovate and solve for how our boots can help our users stay safe, feel confident, and remain comfortable. Our iconic Legacy boot has been around since the late 50s and our users are now wearing them in more environments and for more reasons than ever before. These new demands warrant innovation and so we integrated modern technologies and design features into the classic and well proven style. The Legacy Altitude is an all terrain version of our classic Legacy boot. Built on a new outsole with multi traction lugs designed for all terrain adventures while still maintaining SRA slip resistant when you find yourself back on wet and slippery decks. The outsole lugs are specifically designed to flex and shed debris as you move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- XPOSE SAFETY Disposable Poly Gloves, Poly, L, Clear (P500-L)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- XTRATUF Size 13 Men's Plain Rubber Boot, Brown (22172G/13)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- Xtratuf Rubber Boots