Shop All Boots and Outdoor
Xtratuf
Men's 6 in Leather Ankle Deck Boot, DUCK CAMO, M, Size 8
Mfr # XALDCAM
Zoro # G212158312
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtratuf
- MFR # XALDCAM
- Zoro # G212158312
- UPC # 86189153775
- Country of Origin China
- Category Boots and Outdoor
Description
No matter what the season or the occasion fishermen require XTRATUF performance while mending nets, maintaining engines or just enjoying life off the water. The Boatyard series is a 100% waterproof collection of leather work boots that provide traction, comfort and protection. The leather version of the beloved Ankle Deck Boot is crafted of saltwater resistant leather that will wear to a fine patina over time. Built for coastal adventures on and off the boat these lightweight silhouettes sport the same XTRATUF non marking, slip resistant Chevron outsole as their rubber counterparts. No matter what the season or the occasion fishermen require XTRATUF performance while mending nets, maintaining engines or just enjoying life off the water. The Boatyard series is a 100% waterproof collection of leather work boots that provide traction, comfort and protection. The leather version of the beloved Ankle Deck Boot is crafted of saltwater resistant leather that will wear to a fine patina over time. Built for coastal adventures on and off the boat these lightweight silhouettes sport the same XTRATUF non marking, slip resistant Chevron outsole as their rubber counterparts. 100% Waterproof breathable membrane Saltwater resistant Half sizes available. Waterproof Full Grain Leather Molded EVA insole for added comfort for long days on the water Approximately 3.5 lbs Measurements were taken from a size 9. There may be slight variations based on size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (257X-08)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range (21032144)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XXL)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, M, Size 12 (22735)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- XTRATUF Infant Minnow Ankle Deck Boot, BROWN, M, Size 6 (XIMAB900)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- LACROSSE Premium Hip Boot 32" Black, 11, PR (00152030-11)
- Xtratuf Foot Protection