Shop All Boots and Outdoor
Xtratuf
Men's 6 in Ankle Deck Boot, GREY, M, Size 9
Mfr # 22735
Zoro # G112158788
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22735
- Zoro # G112158788
- UPC # 86189077828
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
The Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The 6in ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand layed rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The 6in ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand layed rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Front and Rear Pull On Tabs Shaft Circumference is 12. 6 inches Toe Box Height 1. 19 inches Approximately 3. 16lbs Measurements were taken from a men's size 9. Expect slight variations based on size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- XTRATUF Men's 6 in Ankle Deck Boot Sport, OLIVE, M, Size 11 (ADSM300)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 6 (XKAB451Y)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 5 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- XTRATUF Women's Kaleidoscope Scales 6 in Ankle Deck Boot, PURPLE, M, Size 7 (XWAB5KS)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - XL (SC200916BKXL)
- Xtratuf Foot Protection