Shop All Boots and Outdoor
Xtratuf
Men's 6 in Ankle Deck Boot, CAMO, M, Size 14
Mfr # XMAB9CH
Zoro # G212154185
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtratuf
- MFR # XMAB9CH
- Zoro # G212154185
- UPC # 193715409401
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
Ready for the wettest conditions, this lightweight design features the same slip resistant Chevron outsole found in our commercial grade Legacy Boots used by Commercial Fishermen on the Bering Sea. Step into this comfortable, easy to wear boot to stay dry and comfortable on the water. Ready for the wettest conditions, this lightweight design features the same slip resistant Chevron outsole found in our commercial grade Legacy Boots used by Commercial Fishermen on the Bering Sea. Step into this comfortable, easy to wear boot to stay dry and comfortable on the water. 100% WATERPROOF SLIP RESISTANT: Our SRA rated slip resistant outsoles are made from an exclusive rubber compound that grips the floor surface creating sure footing XPRESSCOOL: evaporative cooling liner that helps regulate foot temperature to keep you comfortable in both cool and warm environments Featuring a Coho Camouflage print
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG52-1)
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1105CLR)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, W, Size 10 (22735)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- Xtratuf Foot Protection