Xtratuf

Men's 15 IN NXT Legacy Boot, BROWN, M, Size 11


product price: $157.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For over 60 years XTRATUF has been equipping commercial fishermen with Alaska proven footwear and boots. As fishing has evolved over the years so have fishermens needs. We've continued to innovate and solve for how our boots can help our users stay safe, feel confident, and remain comfortable. Our iconic Legacy boot has been around since the late 50s and are being worn in more environments and for more reasons than ever before. We integrated modern technologies and design features into this classic and well proven style. The Legacy NXT features a brand new, form fitting last with expanded room in the calf and ankle, designed to fit our modern day commercial fisherman. We have also added a dual density midsole for added underfoot cushioning for all day comfort. The NXT is 100% waterproof and is made with our signature triple dipping technique, which creates a seamless and flexible barrier that is highly resistant to many organic and inorganic acids, chemicals, and contaminants. Staying true to our Legacy DNA, the NXT comes with a non marking, slip resistant Chevron outsole that provides unparalleled traction on any surface in the most extreme conditions. For over 60 years XTRATUF has been equipping commercial fishermen with Alaska proven footwear and boots. As fishing has evolved over the years so have fishermens needs. We've continued to innovate and solve for how our boots can help our users stay safe, feel confident, and remain comfortable. Our iconic Legacy boot has been around since the late 50s and are being worn in more environments and for more reasons than ever before. We integrated modern technologies and design features into this classic and well proven style. The Legacy NXT features a brand new, form fitting last with expanded room in the calf and ankle, designed to fit our modern day commercial fisherman. We have also added a dual density midsole for added underfoot cushioning for all day comfort. Staying true to our Legacy DNA, the NXT comes with a non marking, slip resistant Chevron outsole that provides unparalleled traction on any surface in the most extreme conditions. 100% Waterproof SRA Rated Slip Resistant Outsole grips the floor surface creating sure footing Acid Chemical Resistant Oil Resistant Reinforced Heel for added protection Reinforced Ankle for added durability EVA Midsole for all day comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.