Shop All Rubber Boots
Xtratuf
Men's 15 in Insulated Elite Legacy Boot, BROWN, M, Size 14
Mfr # 22613
Zoro # G112158016
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22613
- Zoro # G112158016
- UPC # 86189078641
- Country of Origin China
- Category Rubber Boots
Description
The Elite Collection is designed to provide the protection and durability of a Legacy boot but with an unmatched comfort for long days at sea or long hours on the dock. Using RDR Rubber, an oil/chemical resistant compound, this boot is resistant to many organic and inorganic acids, oils, chemicals, and contaminants. The Elite boot is built with a 4 way stretch mesh covered 5mm neoprene bootie, this allows the boot to be comfort rated to 20F.Elite Collection is designed to provide the protection and durability of a Legacy boot but with an unmatched comfort for long days at sea or long hours on the dock. Using RDR Rubber, an oil/chemical resistant compound, this boot is resistant to many organic and inorganic acids, oils, chemicals, and contaminants. The Elite boot is built with a 4 way stretch mesh covered 5mm neoprene bootie, this allows the boot to be comfort rated to 20F.Recommend half sizes order up Please note this product is sized for men. Women should size 1.5 to 2 sizes down Breathable airmesh lining 100% Waterproof Spandura high abrasion nylon for added durability Slip resistant non marking chevron outsole Reinforced rubber layers for durability RDR Rubber will outwear standard rubber boots in solvents, caustics, hydrocarbons, oils, fats, and acids 5mm neoprene bootie adds warmth and comfort Recommended temperature rating to 30. C Shaft circumference is 13 inches and was taken from a size 9. There may be slight measurement variations based on size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Medium (PWGFRJM)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- XTRATUF Size 8 Men's Plain Rubber Boot, Brown (22172G/8)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 110)
- Xtratuf Foot Protection