Shop All Rubber Boots
Xtratuf
Men's 12 in Insulated Elite Legacy Boot, BROWN, M, Size 14
Mfr # 22612
Zoro # G612157748
product price: $158.99
/pr
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22612
- Zoro # G612157748
- UPC # 86189078818
- Country of Origin China
- Category Rubber Boots
Description
The Elite Collection is designed to provide the protection and durability of a Legacy boot but with an unmatched comfort for long days at sea or long hours on the dock. Using RDR Rubber, an oil/chemical resistant compound, this boot is resistant to many organic and inorganic acids, oils, chemicals, and contaminants. The Elite boot is built with a 4 way stretch mesh covered 5mm neoprene bootie, this allows the boot to be comfort rated to 20F. Elite Collection is designed to provide the protection and durability of a Legacy boot but with an unmatched comfort for long days at sea or long hours on the dock. Using RDR Rubber, an oil/chemical resistant compound, this boot is resistant to many organic and inorganic acids, oils, chemicals, and contaminants. The Elite boot is built with a 4 way stretch mesh covered 5mm neoprene bootie, this allows the boot to be comfort rated to 20F. Recommend half sizes order up Please note this product is sized for men. Women should size 1.5 to 2 sizes down Breathable airmesh lining 100% Waterproof Aspan data mce fragment=1in>4 way stretch meshhigh abrasion nylon for added durability Slip resistant non marking chevron outsole Reinforced rubber layers for durability RDR Rubber will outwear standard rubber boots in solvents, caustics, hydrocarbons, oils, fats, and acids 5mm neoprene bootie adds warmth and comfort Recommended temperature rating to 20Degrees Farenheit Shaft Circumference is 15.5 inches and was taken from a size 9. There may be slight measurement variations based on size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (SG3012)
- HEXARMOR Ear Plug Dispenser (20-10001)
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 11 (XWL9LOB)
- XTRATUF Women's Salmon Sisters 15 in Legacy Boot, BROWN, M, Size 8 (22490)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- XTRATUF Women's Salmon Sisters 15 in Legacy Boot, BROWN, M, Size 6 (22490)
- MUCK BOOT CO Edgewater Classic High, Brown, 12, PR (ECH-900-BRN-120)
- Xtratuf Rubber Boots