Shop All Plain-Toe Work Boots and Shoes
Xtratuf
Knee Boots, Size 11, 16" H, Brown, Plain, PR
Mfr # 22272G/11
Zoro # G4945787
original price:
$149.99
11% off
new price: $132.45
/pr
Free Shipping & Returns
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper/Tan
- Material neoprene
- Gender Men's
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22272G/11
- Zoro # G4945787
- UPC # 086189006866
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Footwear Size | 11 |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV713FO (4XL))
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-24-X)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- XTRATUF Knee Boots, Size 8, 16" H, Brown, Plain, PR (22272G/8)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- XTRATUF Knee Boots, Size 9, 16" H, Brown, Plain, PR (22272G/9)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 100)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 130)
- Xtratuf Foot Protection