Shop All Plain-Toe Work Boots and Shoes
Xtratuf
Ins Boots, Size 14, 15" H, Brown, Plain, PR
Mfr # 22274G/14
Zoro # G4945875
product price: $171.99
/pr
Sold in multiples of 6 for $1,031.94
Free Shipping & Returns
$1,031.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper/Tan
- Size 14
- Gender Men's
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22274G/14
- Zoro # G4945875
- UPC # 086189007665
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Boot Height | 15 in |
Height | 15" |
Footwear Size | 14 |
Description
Insulated Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- XTRATUF Ins Boots, Size 12, 15" H, Brown, Plain, PR (22274G/12)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- XTRATUF Ins Boots, Size 11, 15" H, Brown, Plain, PR (22274G/11)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Xtratuf Plain-Toe Work Boots and Shoes