Shop All Plain-Toe Work Boots and Shoes
Xtratuf
Ins Boots, Size 12, 15" H, Brown, Plain, PR
Mfr # 22274G/12
Zoro # G4945866
original price:
$164.99
7% off
new price: $152.45
/pr
Free Shipping & Returns
$152.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper/Tan
- Gender Men's
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22274G/12
- Zoro # G4945866
- UPC # 086189007641
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Boot Height | 15 in |
Height | 15" |
Footwear Size | 12 |
Description
Insulated Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewear Dispenser, Tray, Acrylic, 6 Pairs (23Z418)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- TOWER SEALANTS M-D 1.13 in. H X 36 in. L Prefinished Silver Aluminum Stair Edge (78022)
- LYLE Alum Danger Watch Your Head, 10"x7", LCU4-0381-NA_10X7 (LCU4-0381-NA_10X7)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- XTRATUF Ins Boots, Size 11, 15" H, Brown, Plain, PR (22274G/11)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- MUCK BOOT CO 13 Men's Black (CHS-000A/13)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- Xtratuf Plain-Toe Work Boots and Shoes