Shop All Boots and Outdoor
Xtratuf
Big Kids Ankle Deck Boot, NEON PINK, M, Size 2
Mfr # XKAB451Y
Zoro # G812161835
$65.05
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
- Brand Xtratuf
- MFR # XKAB451Y
- Zoro # G812161835
- UPC # 193715553180
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
The Ankle Deck Boot has quickly become one of XTRATUFs most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot Kids is the first SRA slip resistant, non marking rubber boot on the market designed specifically for young anglers. Ankle Deck Boot has quickly become one of XTRATUFs most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot Kids is the first SRA slip resistant, non marking rubber boot on the market designed specifically for young anglers. Available in Little Kids Sizes: 7 to 13 Available in Big Kids Sizes: 1 through 6
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
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBU5X002500)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 5 (XKAB451Y)
- XTRATUF Men's Vintage 6 in Ankle Deck Boot, VINTAGE OLIVE, M, Size 15 (XMABV300)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- LACROSSE Premium Hip Boot 32" Black, 10, PR (00152030-10)
- Xtratuf Boots and Outdoor