Shop All Building Automation Controls
Xtralis
Emitter, Wired, 24Vdc
Mfr # OSE-SPW
Zoro # G7735397
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Wavelength LED-Based Smoke Detection, On-Board Event Log for Fault and Alarm Diagnostics, Optical Imaging with CMOS Imaging Chip
- Overall Height 5 3/8 in
- Overall Length 3 3/4 in
- Overall Width 8 1/4 in
- Standards ActivFire, AFNOR, BOSEC, CE Certified, CPR Certified, EMC Certified, FM, NF (AFNOR), UL Listed, ULC Listed, VdS, VNIIPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtralis
- MFR # OSE-SPW
- Zoro # G7735397
- UPC # 66201152343
- Country of Origin Malaysia
- Category Building Automation Controls
Dimensions
Overall Height | 5 3/8 in |
Overall Length | 3 3/4 in |
Overall Width | 8 1/4 in |
Details
Item | Emitter |
Features | Dual Wavelength LED-Based Smoke Detection, On-Board Event Log for Fault and Alarm Diagnostics, Optical Imaging with CMOS Imaging Chip |
Standards | ActivFire, AFNOR, BOSEC, CE Certified, CPR Certified, EMC Certified, FM, NF (AFNOR), UL Listed, ULC Listed, VdS, VNIIPO |
Maximum Operating Temperature | 131 Degrees F |
IP Rating | IP44; IP66 |
Relative Humidity Range | 10 to 95% |
Maximum Storage Temperature | 185 Degrees F |
Power Type | Battery |
Enclosure Material | Thermoplastic |
Minimum Storage Temperature | 32 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Display Type | LED |
Description
Emitter, Mounting Location Wall Mount, Enclosure Material Thermoplastic, Display Type LED, Overall Width 8 1/4 in, Overall Length 3 3/4 in, Overall Height 5 3/8 in, Maximum Operating Temperature 131 Degrees F, Features Dual Wavelength LED-Based Smoke Detection, On-Board Event Log for Fault and Alarm Diagnostics, Optical Imaging with CMOS Imaging Chip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Motor, 3/4 HP, 1750 rpm, 3 Phase (169231)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- JOHNSON LEVEL & TOOL LINE SIGHT LEVEL 6""L ORG (80-5556)
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- Xtralis Building Automation Controls