Shop All Crowd Control Post & Ropes
Xtendit
Xtendit Plastic Barricade
Mfr # XTENDIT-YELLOW
Zoro # G3366415
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 61 in
- Material Polypropylene (PP)
- Overall Height 10.5 in
- Weight 8 lbs
- Environmental Attributes Rust-Proof, Di-Electric, Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtendit
- MFR # XTENDIT-YELLOW
- Zoro # G3366415
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 61 in |
Overall Height | 10.5 in |
Details
Item | Xtendit Plastic Barricade |
Color | Yellow |
Material | Polypropylene (PP) |
Weight | 8 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Xtendit Plastic Barricade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-BLUE)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-GREEN)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Grn (30014-100)
- MONTOUR LINE Retractable Belt Removable Stanchion, 2ft Black Post 11ft. Dk Gry (MX530R-BK-DGY-110)
- BANNER STAKES PLUS Barrier Set X2, Blank Black Banner (PL4204)
- Xtendit Crowd Control