Shop All Crowd Control Post & Ropes
Xtendit
Xtendit Plastic Barricade
Mfr # XTENDIT-GREEN
Zoro # G3366537
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 61 in
- Material Polypropylene (PP)
- Overall Height 10.5 in
- Weight 8 lbs
- Environmental Attributes Rust-Proof, Di-Electric, Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtendit
- MFR # XTENDIT-GREEN
- Zoro # G3366537
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 61 in |
Overall Height | 10.5 in |
Details
Item | Xtendit Plastic Barricade |
Color | Green |
Material | Polypropylene (PP) |
Weight | 8 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Xtendit Plastic Barricade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/11)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-BLUE)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-YELLOW)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- BANNER STAKES PLUS Barrier Set X2, Caution-Cuidado, Ylw (PL4284)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YM-50-BX)
- Xtendit Crowd Control Post & Ropes