Shop All Multipurpose Ladders
Xtenda-Leg
Ladder Levelers Rubber Feet Long Bolts
Mfr # 600-6, 802-12
Zoro # G307392065
original price:
$129.99
5% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 21 in
- Ladder Height 0.33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtenda-Leg
- MFR # 600-6, 802-12
- Zoro # G307392065
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Width | 5 in |
Length | 21 in |
Ladder Height | 0.33 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V418)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- XTENDA-LEG Levelers Replacement Rubber Feet (604-8)
- XTENDA-LEG Hold Down Cap Kit (804-12)
- XTENDA-LEG Ladder Levelers Cleated Feet (700-6)
- XTENDA-LEG Ladder Levelers Replacement Cleated Feet (704-12)
- LITTLE GIANT LADDERS Telescoping Step Ladder, Aluminum, 300 lb Load Capacity (10110)
- LITTLE GIANT LADDERS Articulated Ladder-Ratchet Levelers, Al (15417-801)
- Xtenda-Leg Ladders