Shop All Multipurpose Ladders
Xtenda-Leg
Ladder Levelers Replacement Cleated Feet
Mfr # 704-12
Zoro # G907392069
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25 in
- Width 3.25 in
- Ladder Height 0.125 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtenda-Leg
- MFR # 704-12
- Zoro # G907392069
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Length | 3.25 in |
Width | 3.25 in |
Ladder Height | 0.125 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC SNATCH BLK 18000 LB (93195)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- XTENDA-LEG Ladder Levelers Cleated Feet (700-6)
- XTENDA-LEG Hold Down Cap Kit (804-12)
- XTENDA-LEG Ladder Levelers Rubber Feet Long Bolts (600-6, 802-12)
- CONQUEST 2.0 Lightweight Ladder, 217 in, Fiberglass, 300 lb Load Capacity (17117-001)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Fiberglass (FMT-13)
- LITTLE GIANT LADDERS King Kombo Ladder, Industrial, 6FT (13610-071)
- Xtenda-Leg Ladders