Shop All Step Stools
Xtend + Climb
Light Step Stool
Mfr # SL4H LITE
Zoro # G006879058
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type A14.11
- Base Depth 34 in
- Bottom Width 20 in
- Color Aluminum
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtend + Climb
- MFR # SL4H LITE
- Zoro # G006879058
- UPC # 898140000444
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 34 in |
Bottom Width | 20 in |
Overall Height | 51 in |
Top Step Depth | 8 1/2 in |
Top Step Height | 34 in |
Closed Height | 12.42 ft |
Manufacturers Warranty Length | 6 Month |
Closed Depth | 2 in |
Step Width | 12 in |
Details
Item | Light Step Stool |
ANSI Type | A14.11 |
Color | Aluminum |
Load Capacity | 250 lb |
Material | Aluminum |
Number of Steps | 4 |
Step Tread | Ribbed |
Nestable | No |
Includes | Anitslip Treaded Steps, Large Top Platform, Non Marring & Non Slip Feet |
Finish | Aerospace Anodized Aluminum Finish |
Net Weight | 12 lb |
Standards | ANSI A14.11 |
Description
Step Stool Product Group Folding Step, Number of Steps 4, Overall Height 51 in, Material Aluminum, ANSI Type A14.11, Load Capacity 250 lb, Top Step Height 34 in, Top Step Depth 8 1/2 in, Bottom Width 20 in, Base Depth 34 in, Color Aluminum, Finish Aerospace Anodized Aluminum Finish, Closed Depth 2 in, Closed Height 55 in, Includes Anitslip Treaded Steps, Large Top Platform, Non Marring & Non Slip Feet, Standards ANSI A14.11, Manufacturers Warranty Length 6 Month, Step Tread Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL19600Lb, Dia1In (1IEEX12)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- SAFETY STEP Safety Step XL-08C-G Folding Safety Step - Extra Large, Granite (XL-08C-G)
- Xtend + Climb Ladders