Shop All Step Stools
Xtend + Climb
Light Step Stool
Mfr # SL2H LITE
Zoro # G706879105
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type A14.11
- Base Depth 20 in
- Bottom Width 18 in
- Color Aluminum
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtend + Climb
- MFR # SL2H LITE
- Zoro # G706879105
- UPC # 898140000291
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 20 in |
Bottom Width | 18 in |
Overall Height | 33 in |
Top Step Depth | 8 1/2 in |
Top Step Height | 16 in |
Closed Height | 2.91 ft |
Manufacturers Warranty Length | 6 Month |
Step Width | 12 in |
Closed Depth | 2 in |
Details
Item | Light Step Stool |
ANSI Type | A14.11 |
Color | Aluminum |
Load Capacity | 250 lb |
Material | Aluminum |
Number of Steps | 2 |
Step Tread | Ribbed |
Finish | Aerospace Anodized Aluminum Finish |
Includes | Anitslip Treaded Steps, Large Top Platform, Non Marring & Non Slip Feet |
Nestable | No |
Standards | ANSI A14.11 |
Net Weight | 7 lb |
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 33 in, Material Aluminum, ANSI Type A14.11, Load Capacity 250 lb, Top Step Height 16 in, Top Step Depth 8 1/2 in, Bottom Width 18 in, Base Depth 20 in, Color Aluminum, Finish Aerospace Anodized Aluminum Finish, Closed Depth 2 in, Closed Height 35 in, Includes Anitslip Treaded Steps, Large Top Platform, Non Marring & Non Slip Feet, Standards ANSI A14.11, Manufacturers Warranty Length 6 Month, Step Tread Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH-OMEGA. Metaltech 6' x 5' Mason Scaffold Frame - (M-MF7260PS)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- PEERLESS Chain, Machine, Twist, 100 ft., 670 lb. (6024032)
- VALLEY INDUSTRIES Trailer Winch Replacement Cable - 10' Length (TW-CAB10)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- HOME BASICS Home Basics Vinyl Coated Steel Pan and Lid Rack Organizer, White (ZOR96101)
- Xtend + Climb Step Stools