Shop All Step Stools
Xtend + Climb
5 Steps, Aluminum Step Stand, 300 lb. Load Capacity,
Mfr # 12M625
Zoro # G4786896
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Bottom Width 24 1/2 in
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtend + Climb
- MFR # 12M625
- Zoro # G4786896
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 24 1/2 in |
Platform Depth | 15 in |
Platform Height | 4 ft 11 in |
Step Depth | 3-5/8 in |
Platform Width | 14 3/4 in |
Ladder Height | 7 ft 1 in |
Details
Item | Platform Stepladder |
ANSI Type | IA |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 5 |
Step Tread | Ribbed |
Rung/Step Spacing | 11 7/8 in |
Ladder Tread | Ribbed |
Standards | ANSI |
Includes | Nonslip Tread, 12 x 15 in Foldout Tray |
Net Weight | 19 lb |
Base Spread | 47 1/2 in |
Stepladder Item | Platform Stepladder |
Shop By | Closeouts |
Description
Platform Stepladder, Ladder Height 7 ft 1 in, Platform Width 14 3/4 in, Platform Depth 15 in, Platform Height 4 ft 11 in, Load Capacity 300 lb, Bottom Width 24 1/2 in, Base Spread 47 1/2 in, Material Aluminum, Number of Steps 5, Step Depth 3-5/8 in, Step Tread Ribbed, Rung/Step Spacing 11 7/8 in, ANSI Type IA, Includes Nonslip Tread, 12 x 15 in Foldout Tray, Standards ANSI, Net Weight 19 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-2)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- Xtend + Climb Step Stools