Shop All Step Stools
Xtend + Climb
3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver
Mfr # FT-3
Zoro # G6102205
original price:
$103.99
23% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type II
- Base Depth 26 in
- Bottom Width 18 in
- Color Silver
- Load Capacity 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtend + Climb
- MFR # FT-3
- Zoro # G6102205
- UPC # 00818208125513
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 26 in |
Bottom Width | 18 in |
Overall Height | 48 in |
Top Step Height | 32 in |
Closed Height | 4.3 ft |
Platform Width | 11-1/2" |
Closed Depth | 3 in |
Details
Item | Utility Step Stool |
ANSI Type | II |
Color | Silver |
Load Capacity | 225 lb |
Material | Aluminum |
Number of Steps | 3 |
Step Stool Product Group | Folding Steps |
Step Tread | Ribbed |
Includes | Slip Resistant Feet |
Finish | Anodized |
Net Weight | 8 lb |
Ladder Tread | Ribbed |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 48 in, Material Aluminum, ANSI Type II, Load Capacity 225 lb, Top Step Height 26 in, Bottom Width 18 in, Base Depth 26 in, Color Silver, Finish Anodized, Closed Depth 3 in, Closed Height 52 in, Includes Slip Resistant Feet, Step Tread Ribbed, Net Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- Xtend + Climb Step Stools