Shop All Step Stools
Xtend + Climb
2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red
Mfr # 961
Zoro # G4770333
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 16 1/4 in
- Bottom Width 16 1/4 in
- Color Red
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtend + Climb
- MFR # 961
- Zoro # G4770333
- UPC # 898140000062
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 16 1/4 in |
Bottom Width | 16 1/4 in |
Overall Height | 15 in |
Top Step Depth | 11 in |
Top Step Height | 15 in |
Closed Height | 1.35 ft |
Manufacturers Warranty Length | 6 Months Limited |
Platform Depth | 1 in |
Ladder Height | 1 ft 0.25 ft |
Details
Item | Round Office Stool |
ANSI Type | IA |
Color | Red |
Load Capacity | 300 lb |
Material | Plastic |
Number of Steps | 2 |
Step Stool Product Group | Round Office Stool |
Includes | Spring Loaded Wheels |
Finish | Plastic |
Ladder Actuation | Spring-Loaded Casters |
Net Weight | 6.1 lb |
Description
Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 15 in, Material Plastic, ANSI Type IA, Load Capacity 300 lb, Top Step Height 15 in, Top Step Depth 11 in, Bottom Width 16 1/4 in, Base Depth 16 1/4 in, Color Red, Finish Plastic, Closed Height 16 1/4 in, Includes Spring Loaded Wheels, Manufacturers Warranty Length 6 Months Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 6.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON (6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30" (06846)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- KEN FORGING Ken Forging TB110 - Turnbuckle Body - Carbon - 1 - 8 Dia. x 8-15/16" L - Made In USA (TB110)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- CLINTON Step Stool (T-40)
- Xtend + Climb Step Stools