Shop All Step Stools
Xtend + Climb
1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver
Mfr # FT-1
Zoro # G4786941
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type II
- Base Depth 10 1/2 in
- Bottom Width 13 3/8 in
- Color Silver
- Load Capacity 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtend + Climb
- MFR # FT-1
- Zoro # G4786941
- UPC # 00898140000123
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 10 1/2 in |
Bottom Width | 13 3/8 in |
Overall Height | 11 1/2 in |
Top Step Depth | 6 1/2 in |
Top Step Height | 11 1/2 in |
Closed Height | 1.05 ft |
Closed Depth | 6 1/2 in |
Platform Depth | 6-1/2 in |
Ladder Height | 11 1/2 in |
Details
Item | Step Stand |
ANSI Type | II |
Color | Silver |
Load Capacity | 225 lb |
Material | Aluminum |
Number of Steps | 1 |
Step Stool Product Group | Step Stand |
Net Weight | 10.4 lb |
Finish | Anodic |
Includes | Nonskid Rubber Feet |
Description
Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 11 1/2 in, Material Aluminum, ANSI Type II, Load Capacity 225 lb, Top Step Height 11 1/2 in, Top Step Depth 6 1/2 in, Bottom Width 13 3/8 in, Base Depth 10 1/2 in, Color Silver, Finish Anodic, Closed Depth 6 1/2 in, Closed Height 12 5/8 in, Includes Nonskid Rubber Feet, Net Weight 10.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- PIERCE Pierce Lodar Standard Tx & Rx System Remote 4 Function, 5 Amp, 200 Ft (301144)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- Xtend + Climb Step Stools