Shop All Fences & Gates
Xtarps Corporation.
Xtarps, , 90% Blockage, Premier Privacy Fence Screen, 14'W x 14'L, Black
Mfr # MN-PF90-B1414
Zoro # G204942493
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtarps Corporation.
- MFR # MN-PF90-B1414
- Zoro # G204942493
- UPC # 616932483349
- Country of Origin China
- Category Fences & Gates
Description
Xtarps, mn-pf90-b1414, 90% blockage, premier privacy fence screen, 14'w x 14'l, black xtarps shade cloth is made from high quality knitted mesh screen. It provides a simple solution to reduce sun and heat while air can still flow through. Our shade tarps are commercial grade. It will last through harsh weather conditions. Xtarps shade tarps can be used for many different purposes, such as truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS M22 Male Fitting x 1/4 Inch Quick Couplings, Brass, 2700 PSI (PW7157)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50'L Hot Water Rubber Garden Hose (4008600A)
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- TENAX Multipurpose Net 3X50 (60041989)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- AMERICAN POSTS 406 ft. Galvanized Steel 12.5 Gauge Wire (7802176)
- ZORO SELECT Electric Fence Wire, 17 Ga, 1320 Ft, Steel (4LVR1)
- ESSENTIAL PET PRODUCTS Heavy Duty Boundary Kit - 14 Gauge Wire - 500 ft. (BK-14G-500)
- VOLM Royal Blue 44" Privacy Mesh for 4FT high chain link fences (TKM140749E)
- Xtarps Corporation. Fences & Gates