Shop All Tarps
Xtarps Corporation.
60 ft x 6 ft Tarp, Black
Mfr # MN-TM-0660
Zoro # G504913780
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 60 ft x 6 ft
- Color Black
- Tarp Finished Length 60 ft
- Tarp Finished Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtarps Corporation.
- MFR # MN-TM-0660
- Zoro # G504913780
- UPC # 616932477683
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 60 ft x 6 ft |
Tarp Finished Length | 60 ft |
Tarp Finished Width | 6 ft |
Details
Color | Black |
Item | Tarp |
Description
Xtarps, mn-tm-0660, premium tennis court wind screen/mesh, 6'w x 60'l, black xtarps tennis court wind windscreen is made from high quality, durable polyester knitted mesh screen. It provides a simple solution to eliminate the wind impact on the game. Our windscreen mesh are commercial grade. It will last through harsh weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP FLY SPRAY CV MAX 6.9OZ (342033CVA)
- ZORO SELECT 25 ft L Hot Water Hose, 5/8 in Inside Dia, Red, Rubber (423H82)
- PERKY-PET Clear Hb Nectar Powdr2Lb (244CLSF)
- BLUE-WHITE INDUSTRIES Blue-White Industries C-334-6 Tubing Suction Clear Pvc (BWC3346)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Brown/Black, Polyethylene (TS-102-12X20)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-40X50)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-24X50)
- ZORO SELECT 19 ft x 29 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX9)
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-50100-X)
- GLOBAL INDUSTRIAL 25 ft x 12 in Heavy Duty 16 Tarp, Brown, Polyethylene (298581)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-68-X)
- Xtarps Corporation. Tarps