Shop All Stamps and Ink Pads
Xstamper
Two-Color Title Stamp, PAID, Blue/Red
Mfr # 036029
Zoro # G000447680
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PAID
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 1/2"
- Imprint Area Width 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xstamper
- MFR # 036029
- Zoro # G000447680
- UPC # 32507020243
- Country of Origin Japan
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1/2" |
Imprint Area Width | 1 5/8" |
Details
Legend | PAID |
Item | Stamps |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Weight | 0.093 lbs |
Ink Color | Blue/Red |
Includes | Includes one stamp. |
Stamp Type | Message |
Number of Lines | 1 |
Description
Simultaneous two-color stamping brings extra-attention to important messages. Exclusive cellular inking technology ensures clear, consistent rendering. Spring-action, retractable design eliminates workplace messes. High-impact plastic construction provides durable, trouble-free handling. Refillable stamp is pre-inked for up to 100,000 impressions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P099)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- XSTAMPER Pad, Ink, Replacment, 40310/40312 (41005)
- XSTAMPER "E-Mailed" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2025)
- XSTAMPER Specialty Stamp, Pre-Inked, "Copy" Ink Stamp, 5/8", RD (XST11407)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1221)
- XSTAMPER Ink, Stamp, X/StamPurpler, Black (XST22112)
- XSTAMPER "Posted" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1211)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- Xstamper Stamps and Ink Pads