Shop All Stamps and Ink Pads
Xstamper
Ink, Stamp, X/StamPurpler, Black
Mfr # XST22112
Zoro # G6360116
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Xstamper® Stamps
- Size 10 mL
- Stamp Ink Color Black
- Ink Color Black
- Packing Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xstamper
- MFR # XST22112
- Zoro # G6360116
- UPC # 032507221121
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 10 mL |
Details
Item | Ink,Stamp,X/StamPurpler,Black |
For Use With | Xstamper® Stamps |
Stamp Ink Color | Black |
Ink Color | Black |
Packing Type | Bottle |
Description
Ink,Stamp,X/StamPurpler,Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sheets of White Paper/Pad, glued, 5x5 graph Ruled, 3-Hole Punched (95161cs)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- SWINGLINE Staples, ChiselPtCart, 1/4 In Leg, PK5000 (S7050050B)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- XSTAMPER Pre-Inked Stamp "Completed", 1/2"x1-5/8", Red Ink (XST1214)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Red (XST22111)
- XSTAMPER Rotary Stamp, Dater-Received, 1-3/16" Diameter, Red/Blue (XST22602)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Black (XST40712)
- XSTAMPER Pad, Ink, Replacement, 40140 (41009)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- TRODAT Stamp, Self Ink Eco Diy, .75x1.87 (5915)
- Xstamper Stamps and Ink Pads