Shop All Stamps and Ink Pads
Xstamper
Ink, Stamp, F/XstamPurpler, Green
Mfr # 22114
Zoro # G6360098
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Xstamper® Stamps
- Size 10 mL
- Stamp Ink Color Green
- Ink Color Green
- Packing Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xstamper
- MFR # 22114
- Zoro # G6360098
- UPC # 032507221145
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 10 mL |
Details
Item | Ink,Stamp,F/XstamPurpler,Green |
For Use With | Xstamper® Stamps |
Stamp Ink Color | Green |
Ink Color | Green |
Packing Type | Bottle |
Description
Ink,Stamp,F/XstamPurpler,Green
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17226)
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- SCHOOL SMART 1-Hole Paper Punch, 1/4 in, 10 Sheets, Nickel Plated (T20005)
- RUBBERMAID COMMERCIAL Drawer, Organizer, 7 Compartments (11906ROS)
- XSTAMPER "Faxed" Ink Stamp, w/Blank Window, 1/2"x1-5/8", Red Ink (XST1350)
- XSTAMPER Rotary Stamp, Dater-Received, 1-3/16" Diameter, Red/Blue (XST22602)
- XSTAMPER Specialty Stamp, Pre-Inked, "Faxed" Ink Stamp, 5/8", RD (XST11409)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Blue (XST22113)
- XSTAMPER "E-Mailed" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2025)
- XSTAMPER "Past Due" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1362)
- XSTAMPER Specialty Stamp, "Happy Face" Round Ink Stamp, 5/8", Red (XST11303)
- Xstamper Stamps and Ink Pads