Shop All Stamps and Ink Pads
Xstamper
Ink, Stamp, F/XstamPurpler, Blue
Mfr # XST22113
Zoro # G6360107
original price:
$6.10
10% off
new price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Xstamper® Stamps
- Size 10 mL
- Stamp Ink Color Blue
- Ink Color Blue
- Packing Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xstamper
- MFR # XST22113
- Zoro # G6360107
- UPC # 032507221138
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 10 mL |
Details
Item | Ink,Stamp,F/XstamPurpler,Blue |
For Use With | Xstamper® Stamps |
Stamp Ink Color | Blue |
Ink Color | Blue |
Packing Type | Bottle |
Description
Ink,Stamp,F/XstamPurpler,Blue
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Markers, Tube, 6-1/4"L, Yellow (96653)
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- SAFCO Mail Station Riser (7752GR)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- XSTAMPER Pad, Ink, Replacement, 40160 (41025)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Blue (XST40713)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2024)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1359)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 12 Phrases, 2-1/4" x 3/8", Black (T5117)
- Xstamper Stamps and Ink Pads