Shop All Stamps and Ink Pads
Xstamper Eco-Green
VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Red
Mfr # 52111
Zoro # G6079444
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FAX'D; PAID; REC'D
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.16"
- Imprint Area Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xstamper Eco-Green
- MFR # 52111
- Zoro # G6079444
- UPC # 32507521115
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.16" |
Imprint Area Width | 1" |
Details
Legend | FAX'D; PAID; REC'D |
Item | Stamps |
Material | ABS Plastic |
Stamp Ink Color | Red |
Weight | 0.15 lbs |
Years | 8 |
Ink Types | Pre-Inked |
Stamp Type | Message Dater |
Description
Xstamper® ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Remover, Staple, Carton, Hvdty (G27W)
- SIMPLAY3 Rushing River Falls Water Play Table (220190-01)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- XSTAMPER ECO-GREEN Title Message Stamp- FAXED- Pre-Inked-Re-Inkable- Red (1350)
- XSTAMPER ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Black (52112)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, RECEIVED, Blue/Red (66211)
- XSTAMPER ECO-GREEN Title Message Stamp- DRAFT- Pre-Inked-Re-Inkable- Red (1360)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red (66210)
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, ENTERED, 1-5/8" x 1/2", Red (1822)
- Xstamper Eco-Green Stamps and Ink Pads