Shop All Particulate Sorbent
Xsorb
Universal Absorbent, 25 lb., Box
Mfr # XC25
Zoro # G4099015
original price:
$29.74
10% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 14 gal
- Container Type Box
- Container Size 25 lb
- Composition Inert Minerals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xsorb
- MFR # XC25
- Zoro # G4099015
- UPC # 769175922509
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 25 lb |
Details
Item | Loose Absorbent |
Item - Spill Control | Loose Absorbent |
Fluids Absorbed | Universal |
Volume Absorbed per Pkg. | 14 gal |
Container Type | Box |
Composition | Inert Minerals |
Absorbent - Container Type | Box |
Weight | 25 lb |
Volume Absorbed Range | 10 to 19 gal |
Color | White |
Standards | FDA Approved |
Non-Abrasive | No |
Silica Free | Yes |
Volume | 187 gal |
Specific Liquid Compatibility | Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based |
Composition Detail | Amorphous Siliceous Mineral Silicate of Various Compositions |
Pallet Quantity | 36 |
Specialized Applications | General Application |
Granular Grade | 2 - Fine |
Scent | Not Scented |
Slip Resistant | Yes |
Container Type and Capacity | 25 lb Box |
Description
Loose Absorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based, Container Type Box, Composition Detail Amorphous Siliceous Mineral Silicate of Various Compositions, Container Type and Capacity 25 lb Box, Weight 25 lb, Volume 187 gal, Volume Absorbed per Pkg. 14 gal, Granular Grade 2 - Fine, Specialized Applications General Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Visitor Entrance Sign, Landscape (OS-NS-A-1014-L-18882)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- XSORB Chemical Neutralizer, Acids, 13 gal. (XB110N)
- HONEYWELL NORTH Absorbent, Clean Up (021605)
- Xsorb Particulate Sorbent