Shop All Particulate Sorbent
Xsorb
Universal Absorbent, 25 lb., Bag
Mfr # XB25D
Zoro # G4051415
original price:
$19.04
24% off
new price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Composition Inert Minerals
- Container Size 25 lb
- Container Type Bag
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xsorb
- MFR # XB25D
- Zoro # G4051415
- UPC # 769175922530
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 25 lb |
Details
Item - Spill Control | Solidifier |
Absorbent - Container Type | Bag |
Composition | Inert Minerals |
Item | Solidifer |
Container Type | Bag |
Fluids Absorbed | Universal |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed per Pkg. | 5 gal |
Color | White |
Weight | 25 lb |
Specialized Applications | General Application |
Specific Liquid Compatibility | Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based |
Non-Abrasive | No |
Slip Resistant | Yes |
Composition Detail | Amorphous Siliceous Mineral Silicate of Various Compositions |
Silica Free | Yes |
Scent | Not Scented |
Pallet Quantity | 70 |
Volume | 208.7 gal |
Granular Grade | 2 - Fine |
Container Type and Capacity | 25 lb Bag |
Description
Solidifier, Fluids Absorbed Universal, Specific Liquid Compatibility Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based, Container Type Bag, Composition Detail Amorphous Siliceous Mineral Silicate of Various Compositions, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume 208.7 gal, Volume Absorbed per Pkg. 5 gal, Granular Grade 2 - Fine, Specialized Applications General Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- XSORB Chemical Neutralizer, Acids, 13 gal. (XB110N)
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- XSORB Plus Absorbent, 2 oz. Bag, PK24 (BK02-24)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- Xsorb Spill Control Supplies