Xsorb

Sorbents, Oil, 10 PK


product price: $99.95
/pk 10, $10.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 48"
  • Width 4ft.
  • Fluids Absorbed Oil
  • Height 3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Xsorb
  • MFR # XS24S-10
  • Zoro # G6589788
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 48"
Width 4ft.
Height 3"

Details

Item Sorbents
Fluids Absorbed Oil

Description

Sock,Oil Select,3 In. x 4 ft.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.