Shop All Sorbents
Xsorb
Sorbents, 9 oz, Universal, White, 9 PK
Mfr # XN09PC-9
Zoro # G7995093
original price:
$68.45
9% off
new price: $61.89
/pk 9, $6.88/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Control - Fluids Absorbed Universal
- Composition Detail Premium Granules
- Volume Absorbed per Pkg. 9 oz
- Composition Premium Granules
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 9 oz |
Description
Solidifier, Fluids Absorbed Universal, Specific Liquid Compatibility Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based, Container Type Canister, Composition Detail Amorphous Siliceous Mineral Silicate of Various Compositions, Container Type and Capacity 9 oz Canister, Weight 9 oz, Volume 0.281 qt, Volume Absorbed per Pkg. 9 oz, Granular Grade 2 - Fine, Specialized Applications Biohazards, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - .375in APEX, FITS TN (1073412)
- KRAFT TOOL Wood Curb Brush, 12 (CC169)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- WEILER Light Industrial Upright Broom, Corn Fill, 56" Overall Length (44009)
- XSORB Oil Select Bi-Boom, 8" x 10 ft. (XNB310S)
- XSORB Sorbents, Oil, 12 PK (XNBBS-12)
- XSORB Sorbents, 4 gal, Universal, White (XT16)
- BRADY Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRADY Sorbents, 65 gal, 8 in x 10 ft, Oil, Blue, Polypropylene (ENV810)
- OIL-DRI Oil Absorbent 8 lb (101008)
- SPILFYTER Sorbents, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DS-97)
- Xsorb Sorbents