Shop All Sorbents
Xsorb
Sorbents, 2L, Oil, 24 PK
Mfr # XB111S-24
Zoro # G6589359
product price: $72.99
/pk 24, $3.04/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2L
- Fluids Absorbed Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Drain Opener, 1 gal., PK4 (5285041)
- ROSMAR Sanidry Disinfectant Wipes - Each (COV012057)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.72 mil, White, 240 PK (78899)
- XSORB Oil Select Bi-Boom, 8" x 10 ft. (XNB310S)
- XSORB Sorbents, 9 oz, Universal, White, 9 PK (XN09PC-9)
- XSORB Sorbents, Oil, 12 PK (XNBBS-12)
- XSORB Sorbents, 4 gal, Universal, White (XT16)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- 3M Sorbents, 75 gal, 34 in x 38 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-557)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- Xsorb Sorbents