Shop All Paint Activators & Additives
Xsorb
Paint Solidifier, 2 Liter, Silcate Base
Mfr # XB111R-12
Zoro # G4168342
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Add to Paint, Shake, Stir
- Coverage Absorbs Up to 3 gal
- Base Type Sodium Polyacrylate, Sodium Potassium Alumina Silicate
- Color White
- Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xsorb
- MFR # XB111R-12
- Zoro # G4168342
- UPC # 769175002652
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 lb |
Container Size | 2 L |
Details
Item | Paint Solidifier |
Application Method | Add to Paint, Shake, Stir |
Coverage | Absorbs Up to 3 gal |
Base Type | Sodium Polyacrylate, Sodium Potassium Alumina Silicate |
Color | White |
Dry Time Recoat | Not Specified |
For Use With | Latex or Acrylic Based Paints |
Paint Color Family | Whites |
Color Family | Whites |
Dry Time | 3 min |
Standards | Ecologo Certification |
Container Type | Bag |
Use Location | Exterior, Interior |
Scent | Unscented |
Flammability | Non-Flammable |
Additive Type | Paint Hardener |
Coverage Area | Absorbs Up to 3 gal |
Description
Paint Solidifier, Additive Type Paint Hardener, Base Type Sodium Polyacrylate, Sodium Potassium Alumina Silicate, Color White, Coverage Area Absorbs Up to 3 gal, Use Location Exterior, Interior, Container Size 2 L, Application Method Add to Paint, Shake, Stir, Container Type Bag, Dry Time 3 min, Flammability Non-Flammable, For Use With Latex or Acrylic Based Paints, Scent Unscented, Standards Ecologo Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Construction Marking Paint, 17 oz., Safety Red, Water -Based (264696)
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz (1624830)
- HYDE INDUSTRIAL BLADE SOLUTIONS 46560 3 in. Mudslinger Power Mixer (79423465604)
- WARNER Progrip 8 In 1 Tool (90173)
- XSORB Paint Solidifier, 56.6L, Silicate Base (XB110R)
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- M-1 Insecticide Paint Additive, for 1 gal, PK6 (76904M)
- HOMAX Anti-Slip Additive, Clear, 16 oz. (8600)
- FLOOD 1 Qt Floetrol Latex Paint Conditioner (FLD6)
- CAL-TINT II 16 Oz 830-0494 Permanent Red Cal-Tint II Universal Colorant (830-0494)
- MODERN MASTERS 1 Gal Tint Base Venetian Plaster Water-Based Acrylic Venetian Plaster (VP100)
- Xsorb Paint Activators & Additives