XSDepot 394254 Ronco Self Turning Turbo Whisk; Red - Pack of 3
Mfr # 394254
Zoro # G804055050
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xsdepot
- MFR # 394254
- Zoro # G804055050
- UPC # 665860773121
- Country of Origin China
- Category Baking Utensils
Description
XSDepot provides the best quality and largest business product in the industry. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us. We lead our clients to enjoy their passion with safety and confidence. We have built a nationwide reputation for Quality, Value and Originality of Product. We are committed to bringing you products at affordable prices, a user-friendly environment.
Whenever you have to whisk together some ingredients, make it easier and less awkward with the Ronco Self Turning Turbo Whisk. This 3-pack of whisks helps you save valuable time and energy when whisking during food prep. It whisks evenly and smoothly without the normal awkward movements, and provides the ultimate aerating action to give you fluffier omelets, lighter pancakes, and more. To operate, simply move the handle up and down and the whisk head will start to rotate. The slim and narrow design makes the whisk easy to use in any bowl, pot, pan, pitcher, and more. Included are two 12" whisks and one 14" whisk.
Features- Save valuable time and energy when whisking for food prep
- Whisks evenly and smoothly without the normal awkward movements
- Simply move the handle up and down and the whisk automatically rotates in the bowl, pot, pan, skillet or glass
- Design gives you the ultimate aerating action, allowing for fluffier omelets, lighter pancakes, frothier milk, and more
- Slim and narrow design makes it easy to use the whisk in practically any bowl, pot, pan, jar, pitcher, etc.
- Set includes two different whisk sizes - two 12" whisks and one 14" whisk
- 3 Pack
- 2 Ronco 12" Turbo Whisks
- Color: Red
- Material: Stainless steel
- Weight: 1.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Spark Lighter (1075)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, Black (KN102)
- KARAT 7 3/4 in Translucent Wrapped Jumbo Straw, PK400 (C9091)
- CARLISLE FOODSERVICE Oval Basket, 1.1 qt., Straw, PK12 (650467)
- VOLLRATH 10 oz Stainless Steel Dredge (T1041)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- TABLECRAFT Double Pastry Cutter, Firm Grip (E5609)
- WINCO 1 1/2 in Pastry Brush (WBR-15)
- AMERCAREROYAL Knotted Bamboo Pick, Olive Green, 4", PK1000 (R803)
- WNA Plastic Tongs, 9", Black, PK48 (WNA A7TSBL)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- Xsdepot Baking Utensils