XSDepot 391522 Travelon SafeID Classic Executive Organizer Passport & ID Travel Holder; Black
Mfr # 391522
Zoro # G003875862
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xsdepot
- MFR # 391522
- Zoro # G003875862
- UPC # 25732008148
- Country of Origin China
- Category Accessories
Description
XSDepot provides the best quality and largest business product in the industry. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us. We lead our clients to enjoy their passion with safety and confidence. We have built a nationwide reputation for Quality, Value and Originality of Product. We are committed to bringing you products at affordable prices, a user-friendly environment.
Keep your credit cards, passport, ID, and more protected while you travel by carrying the Travelon SafeID Classic Executive Organizer. This wallet features a sleek and stylish leather design that makes it perfect for use during a business trip or even just your own personal vacation. The interior includes a special passport pocket, 7 card slots, an ID window, plus 4 additional slip pockets that are ideal for carrying currency, travel documents, and other important travel must-haves. Plus, for added security, the wallet is also designed with RFID protection, which stops thieves from stealing the personal information found on your credit cards, ID, passport, and more.
Features- Sleek and stylish way to carry all of your cards and travel documents
- Interior features 7 cards slots, an ID window, plus a special pocket just for your passport
- Also includes four additional slip pockets for currency, travel documents, and other must-have items
- Organizer is built with RFID protection, which helps stop thieves from stealing the personal information found on your cards, ID, passport, and more
- Color: Black
- Card Slots: 7 slots plus ID window
- Material: Leather
- Dimensions: 7.1" H x 4.5" W x 0.5" D
- Weight: 0.3 lbs
- Warranty: One Year Limited Manufacturer Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, L (400-L)
- BLACK SWAN Caution Tape 3" X 300' (15355)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- MONTOUR LINE Retractable Belt Barrier Wall Mnt Black Case Recessed 14ft. Black Belt (WM215-BK-BK-RC-M-140)
- VISIONAID Universal Flex Sideshield (99705)
- MISSION Cooling Performance Hat Black One Size Fits Most (109527)
- COOLAROO Coolaroo 457815 6 x 15 ft. 90 Percent UV Block Shade Fabric; Stone (457815)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- FRIO Insulin Cooling Extra Small Wallet- Burgundy- 5.5 in. x 5 in. (1130GlauBurg)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, Medium (6300TC)
- Xsdepot Workwear and Protective Clothing