XSDepot 391199 Travelon Set of 2 Compression Storage Bags For Dresses and Suits; Clear
Mfr # 391199
Zoro # G004013348
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xsdepot
- MFR # 391199
- Zoro # G004013348
- UPC # 25732023776
- Country of Origin China
- Category Plastic Bags
Description
XSDepot provides the best quality and largest business product in the industry. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us. We lead our clients to enjoy their passion with safety and confidence. We have built a nationwide reputation for Quality, Value and Originality of Product. We are committed to bringing you products at affordable prices, a user-friendly environment.
Your closet space is valuable, which is why you need to make the most of it with the Travelon Set Of 2 Compression Storage Bags For Dresses and Suits. These storage bags offer the perfect way to instantly add triple the storage space to your closet. Great for suits, shirts, jackets, dresses, and more, each bag is designed to keep away dust, dirt, bugs, and water, all while cutting down on the amount of storage space you need. The suits bag can easily fit up to 5 suits or 10 pairs of slacks and shirts, while the dresses bag is designed to hold up to 10 dresses or coats. Reusable, and air and water tight, these bags make the perfect way to store all that off-season clothing!
Features- The easy way to instantly triple the storage space in your closet
- Perfect for storing suits, shirts, blouses, jackets, pants, dresses, sweaters, formal wear, or even bedding
- Suits bag easily fits up to 5 suits or 10 pairs of slacks and shirts
- Dresses bag is perfect for accommodating up to 10 dresses or coats
- Bags are designed to keep away dust, dirt, bugs, and water
- Ideal way to storage off-season clothing without taking up tons of space
- Bags are reusable season after season, as well as air and water tight
- Dresses Storage Bag
- Suits Storage Bag
- Color: Clear
- Capacity (Dress Bag): Up to 10 dresses or coats
- Capacity (Suit Bag): Up to 5 suits or 10 pairs of slacks and shirts
- Dresses Bag Dimensions: 59" H x 27.5" W x 7" D
- Suits Bag Dimensions: 47.2" H x 27.5" W x 7" D
- Weight: 1.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Assorted Color Poly Flex Comp Notebooks, College Ruled, 70 sht, 9.75"x7.75", Flexible Covers (77294cs)
- UNIVERSAL Security Stamp, Block, Black (UNV6197)
- AVERY Index, Rdy, Xw, 1-8, Mi 8PK (AVE11163)
- ZORO SELECT Stretch Wrap, Blown, Standard, 12" W, Clear (PLBC1280)
- ZORO SELECT 20" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX4)
- ZORO SELECT 87" x 39" Mattress Bags, 1.50 mil, Clear (4NZF7)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- ARMOR POLY 6" L x 4" W Open Poly Bags, 4 mil, Blue (PVCIBAG4MB0406IC)
- TUF-R 30" x 18" Open Poly Bags, 2.75 mil, Clear (9F1830)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx73H (B693191)
- ZORO SELECT 42" x 20" Garment Bags, 0.35 mil, Clear, PK 857 (5DTU4)
- Xsdepot Plastic Bags